Shop All Caulks & Sealants
Loctite
3 Oz Waterproof Sealant
Mfr # 908570
Zoro # G7772365
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Size 3 oz
Product Information
- Brand Loctite
- MFR # 908570
- Zoro # G7772365
- UPC # 79340308084
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Details
Item | Sealant |
Adhesive Grouping | Sealant |
Description
Multi-purpose adhesive and sealant which creates a waterproof, protective seal that is ideal for metal, glass, rubber, tile and porcelain. It is designed to be used indoors and outdoors to repair everything from electrical connections to seams on boots to stop leaks in wet weather.Loctite Waterproof Sealant, 3 oz Carded Tube, Clear, Paste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Superglue Future Gel 2Pk (11710114)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- White (SL-TC-VLKM116-20-WT)
- DEVCON High Strength Cyanoacrylate Super Glue 0.07 oz (29045)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- LOCTITE Re-New K/B Caulk 3.3Oz (2158772)
- LOCTITE 569 Thread Sealant, Hydraulic Sealant (LOC56931)
- LOCTITE Sealant Sili Rubber Clear 10Oz (1508974)
- LOCTITE Non-Corrosive RTV Silicone, 80 mL, Clear, Temp Range -75 to 500 Degrees F (234323)
- LOCTITE Adhesive Marine Pl Fast 10Oz (2016891)
- LOCTITE 12 oz Tite Foam White Polyurethane Big Gaps Foam Sealant (LO6980)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2611)
- Loctite Caulks & Sealants