Shop All Hole, Drill, Bore, and Wire Gauges
Locoloc
Tension Gauge, 70 to 800 lb.
Mfr # PT-1
Zoro # G6231005
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3/32 in to 5/32 in
- Tension Range 70 to 800 lb
- Overall Length 11 in
- Material Aluminum
- Overall Width 5 in
Product Information
- Brand Locoloc
- MFR # PT-1
- Zoro # G6231005
- UPC # 736791002007
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Cable Size | 3/32 in to 5/32 in |
Overall Length | 11 in |
Overall Width | 5 in |
Minimum Compatible Rope Diameter | 1/8 in |
Maximum Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Tension Gauge |
Tension Range | 70 to 800 lb |
Material | Aluminum |
Maximum Tension | 800 lb |
Minimum Tension | 70 lb |
Description
Wire Rope Tension Gauge, Minimum Compatible Rope Diameter 1/8 in, Maximum Compatible Rope Diameter 1/8 in, Minimum Tension 70 lb, Maximum Tension 800 lb, Overall Length 11 in, Overall Width 5 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- SUNEX 1/4" Drive Impact Socket 6 (808MMG)
- WILLIAMS Williams Drilling Hammer, 32 oz. (20678-TH)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #29 (C97383)
- LOCOLOC Cbl Railing Tension Gauge, 200 to 400 lb. (PT-CR)
- LOCOLOC Tension Gauge, 550 to 4500 lb. (PT-3)
- LOCOLOC Tension Gauge, 180 to 2000 lb. (PT-2)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- MITUTOYO Center Gage (950-201)
- H & H INDUSTRIAL PRODUCTS 55 Piece 4-42 & .25-6mm TPI 60 Degree Screw Pitch Gage (4901-0030)
- Locoloc Precision Gauges & Accessories