Shop All Die Sets
Locoloc
Swaging Tool Dies, Locoloc®
Mfr # DI2-4
Zoro # G6132725
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Compressions Aluminum Oval Sleeve 1
- No. of Compressions Copper Oval Sleeve 1
- For Use With HC-5010-R
- Cable Dia. 1/8 in
- Compatible Use On Aluminum and Copper Oval Sleeves
Product Information
Dimensions
Cable Dia. | 1/8 in |
Compatible Sleeve Size | 1/8 in |
Details
Item | Crimping Die |
No. of Compressions Aluminum Oval Sleeve | 1 |
No. of Compressions Copper Oval Sleeve | 1 |
For Use With | HC-5010-R |
Compatible Use On | Aluminum and Copper Oval Sleeves |
Compatible Use With | HC-5010-R |
Description
Crimping Die, Compatible Sleeve Size 1/8 in, Compatible Use On Aluminum and Copper Oval Sleeves, Compatible Use With HC-5010-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1INCH)
- HHIP 1/4" Combination Wrench (7023-1001)
- QEP Mixing Paddle For 21660 (21661)
- WILTON Angle Clamp, 2-3/4 Capacity, Aluminum (AC-324)
- LOCOLOC Swaging Tool Dies (DI2-9)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-6)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- LOCOLOC Swaging Tool Dies (DI2-10)
- WESTWARD Tap/Die Set, 30 Pieces (1PZ35)
- WESTWARD Alloy Steel Die, M10x1 (CCT1060-137)
- WESTWARD Alloy Steel Die, 3/4-16 UNF (CCT1060-65)
- Locoloc Dies