Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 5/32 in., Nickel Plated
Mfr # SL2-5N
Zoro # G6080724
product price: $0.74
/ea
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- For Wire Rope Dia. 5/32 in
- Material Copper
- Wire Rope Dia. 5/32"
- Standards MS51844
Product Information
- Brand Locoloc
- MFR # SL2-5N
- Zoro # G6080724
- UPC # 736791025457
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 5/8 in |
For Wire Rope Dia. | 5/32 in |
Wire Rope Dia. | 5/32" |
Outside Diameter | 5/8 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Wire Rope Oval Sleeve |
Material | Copper |
Standards | MS51844 |
Finish | Nickel |
For Use With | Stainless Steel Wire |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Number of Compressions | 3 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 5/8 in, Outside Diameter 5/8 in, Number of Compressions 3, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters W/ L, PK4 (HD-8X2SS-2SB2S)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- ZORO SELECT Never Flat Wheel, 10-1/4 in., 350 lb. (22NY38)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- LOCOLOC Sleeve, Copper, 1/4 in., Nickel Plated (SL2-8N)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- DAYTON Wire Rope Clip, 9/16 In, Maleable Iron (2VKJ7)
- Locoloc Chains, Ropes & Cables