Shop All Clevis Pins
Locoloc
Clevis Pin, Stnless Steel, Pin Dia 5/16 In
Mfr # PI1-6
Zoro # G6190441
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 304
Product Information
- Brand Locoloc
- MFR # PI1-6
- Zoro # G6190441
- UPC # 736791021886
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 9/16 in |
Fastener Length | 25/32 in |
Overall Length | 25/32" |
Length | 23/32 in |
Pin Diameter | 5/16 in |
Maximum Usable Length | 9/16 in |
Head Diameter | 7/16 in |
Shank Length | 25/32 in |
Maximum Hole Size | 0.098 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 9/16 in, Maximum Hole Size 0.098 in, Shank Length 25/32 in, System of Measurement Inch, Manufacturer Location Made in USA*, Pin Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 4 PK (933903)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG360625062512)
- MILESCRAFT Dowel Pins 1/4, 1000pcs. Fluted, hardwood dowel pins for strong joints (5400)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04160.062.0250)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 1/4 In (PI1-5)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 7/16 In (PI1-10)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia. 5/8 In (PI1-16)
- LOCOLOC 3/16" x 7/16" Locoloc Clevis Pin, Stainless Steel (PI1-3)
- LOCOLOC 3/16" x 17/32" Locoloc Clevis Pin, Stainless Steel (PI1-4)
- LOCOLOC 3/8" x 31/32" Locoloc Clevis Pin, Stainless Steel (PI1-8)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 In, PK10 (WWG-CLPUZ-020)
- Locoloc Clevis Pins