Shop All Hole, Drill, Bore, and Wire Gauges
Locoloc
Cbl Railing Tension Gauge, 200 to 400 lb.
Mfr # PT-CR
Zoro # G6145842
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/4 in, 1/8 in, 3/16 in
- Tension Range 200 to 400 lb
- Overall Length 11 in
- Material Stainless Steel
- Overall Width 5 in
Product Information
- Brand Locoloc
- MFR # PT-CR
- Zoro # G6145842
- UPC # 736791001994
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Cable Size | 1/4 in, 1/8 in, 3/16 in |
Overall Length | 11 in |
Overall Width | 5 in |
Minimum Compatible Rope Diameter | 1/8 in |
Maximum Compatible Rope Diameter | 1/4 in |
Details
Item | Wire Rope Tension Gauge |
Tension Range | 200 to 400 lb |
Material | Stainless Steel |
Minimum Tension | 200 lb |
Maximum Tension | 400 lb |
Description
Wire Rope Tension Gauge, Minimum Compatible Rope Diameter 1/8 in, Maximum Compatible Rope Diameter 1/4 in, Minimum Tension 200 lb, Maximum Tension 400 lb, Overall Length 11 in, Overall Width 5 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver Set, Hex, Metric, 7 pcs (05345273001)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- OSG Spiral Point Tap, Plug 2 Flutes (2885501)
- WERA Demolition Screwdriver 1/4 in Hex with Hex Bolster (05018266001)
- LOCOLOC Tension Gauge, 180 to 2000 lb. (PT-2)
- LOCOLOC Tension Gauge, 550 to 4500 lb. (PT-3)
- LOCOLOC Tension Gauge, 70 to 800 lb. (PT-1)
- FOWLER XTender-E Electronic 1.4" - 6"/35mm-150mm Dial Bore Gage Set (546464010)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- MITUTOYO Cg, 2.5"AX (511-732)
- Locoloc Hole, Drill, Bore, and Wire Gauges