Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 7/16", 100 ft.
Mfr # 20-0438100
Zoro # G1013602
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 7/16 in
- Length 100 ft
- Working Load Limit 7,400 lb
- For Use With Winches
Product Information
- Brand Lockjaw
- MFR # 20-0438100
- Zoro # G1013602
- UPC # 859257007382
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 100 ft |
Manufacturers Warranty Length | 1 yr |
Cord Length | 100 ft |
Mfr. Warranty Length | 1 yr |
Cord Diameter | 7/16 in |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 7,400 lb |
For Use With | Winches |
Includes | Integrated Shackle |
Color | Gray |
Number of Strands | 12 |
Maximum Load Capacity | 7,400 lb |
Compatible Load Capacity | 7,400 lb |
Cord Material | Synthetic HMPE |
Product Type | Winch Line |
Operation | Lifting, Pulling |
Compatible with Manufacturer Part Number | 26502, ZEON 8, ZEON 8-S |
Description
Winch Line, Cord Diameter 7/16 in, Cord Length 100 ft, Color Gray, Maximum Load Capacity 7,400 lb, Compatible Load Capacity 7,400 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 16Y216, 29JU92, 29JU93, Compatible with Manufacturer Part Number 26502, ZEON 8, ZEON 8-S, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-6)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/8 X 100 14 400lb strength 4X4 VEHICLE RECOVERY (TO2528601)
- Lockjaw Winches & Pullers