Shop All Winch Cables
Lockjaw
Winch Line, Synthetic, 3/8", 25 ft.
Mfr # 20-0375025
Zoro # G1014670
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 3/8 in
- Length 25 ft
- Working Load Limit 5,600 lb
- For Use With Winches
Product Information
- Brand Lockjaw
- MFR # 20-0375025
- Zoro # G1014670
- UPC # 859257007313
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 25 ft |
Cord Length | 25 ft |
Manufacturers Warranty Length | 1 yr |
Cord Diameter | 3/8 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 5,600 lb |
For Use With | Winches |
Color | Gray |
Includes | Integrated Shackle |
Compatible Load Capacity | 6,600 lb |
Maximum Load Capacity | 5,600 lb |
Compatible with Manufacturer Part Number | 101150, 101155 |
Number of Strands | 12 |
Cord Material | Synthetic HMPE |
Product Type | Winch Line |
Operation | Lifting, Pulling |
Description
Winch Line, Cord Diameter 3/8 in, Cord Length 25 ft, Color Gray, Maximum Load Capacity 5,600 lb, Compatible Load Capacity 6,600 lb, Compatible Series Not Applicable, Compatible with Grainger Part Number 492P83, 492P84, Compatible with Manufacturer Part Number 101150, 101155, Cord Material Synthetic HMPE, Number of Strands 12, For Use With Winches, Includes Integrated Shackle, Operation Lifting, Pulling, Product Type Winch Line, Manufacturer's Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Polyliner Holder (GRFG6173M10000)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- ZORO SELECT Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb. (LRA-TPA 50KF-FI)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- KFI KFI Split Cable Hook Stopper (ATV-SCHS)
- Lockjaw Winches & Pullers