Shop All Winch Cables
Lockjaw
Winch Line
Mfr # 20-0250040
Zoro # G909253825
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Winches
- Cord Length 40 ft
- Includes Integrated Shackle
- Color Gray
- Compatible Series All
Product Information
- Brand Lockjaw
- MFR # 20-0250040
- Zoro # G909253825
- UPC # 859257007214
- Country of Origin United States
- Category Winch Cables
Dimensions
Cord Length | 40 ft |
Cord Diameter | 1/4 in |
Mfr. Warranty Length | 1 yr |
Details
Item | Winch Line |
For Use With | Electric Winches |
Includes | Integrated Shackle |
Color | Gray |
Compatible Series | All |
Compatible Load Capacity | 3,000 lb |
Operation | Pulling |
Number of Strands | 12 |
Maximum Load Capacity | 2,833 lb |
Product Type | Synthetic Winch Line |
Cord Material | Synthetic Fiber |
Resistance Properties | Abrasion Resistant, UV Resistant |
Compatible with Manufacturer Part Number | 101020, 101025, 101030, 101035, 101130, 101135, 2000DC, 402742, 4771, 4WP2D8-P4, 4WP2T8-2000-8, 80010, 93000 |
Cord Type | Rope |
Description
Winch Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps (KDSR108242-XR)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line, Synthetic, 9/16", 100 ft. (20-0563100)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- SMITTYBILT RECOIL RECOVERY ROPE 1X30 30K LBS (CC121)
- Lockjaw Winches & Pullers