Shop All Shackles
Lockjaw
Synthetic Shackle, Pin Length: 3 in
Mfr # 15-043810
Zoro # G1014348
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 14,333 lb
- Shackle Material HMPE
- Pin Diameter 1 1/4 in
- Pin Length 3 2/25 in
- Breaking Strength 43,000 lbf
Product Information
Dimensions
Pin Diameter | 1 1/4 in |
Pin Length | 3 2/25 in |
Bow Width | 10 in |
Shackle Diameter | 7/16 in |
Bar Length | 3 1/8 in |
Bar Diameter | 1 1/4 in |
Maximum Inside Diameter | 10 in |
Details
Item | Synthetic Shackle |
Working Load Limit | 14,333 lb |
Shackle Material | HMPE |
Breaking Strength | 43,000 lbf |
Pin Type | Fixed |
Coating | Anodized |
UV Resistant | Yes |
Sleeve Material | Nylon |
Corrosion Resistant | Yes |
Shackle Type | Soft |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Rope Material | HMPE |
Material Thickness | 7/16 in |
Cover Material | Nylon |
Lifting Capability | Not for Lifting |
Description
Soft Shackle, Lifting Capability Not for Lifting, Working Load Limit 14,333 lb, Bar Length 3 1/8 in, Bar Diameter 1 1/4 in, Breaking Strength 43,000 lbf, Material Thickness 7/16 in, Coating Type Anodized, Maximum Inside Diameter 10 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES HOOKS, S/P_ HOOK ASSY (78052)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G018)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- LOCKJAW Synthetic Shackle Kit, PK2, Pin Type: Fixed (16-025004)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031305)
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- Lockjaw Shackles