Shop All Shackles
Lockjaw
Synthetic Shackle Kit, PK2, Pin Type: Fixed
Mfr # 16-025004
Zoro # G1014007
product price: $4.79
/pk 2, $2.40/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,830 lb
- Shackle Type Soft
- Sleeve Material Polyethylene
- Coating Anodized
- Breaking Strength 17,490 lb
Product Information
Dimensions
Bow Width | 4 in |
Overall Length | 4 in |
Pin Length | 2 in |
Pin Diameter | 3/4 in |
Overall Width | 1/4 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 5,830 lb |
Shackle Type | Soft |
Sleeve Material | Polyethylene |
Coating | Anodized |
Breaking Strength | 17,490 lb |
Shackle Material | HMPE |
UV Resistant | Yes |
Material | HMPE, Polyethylene |
Pin Type | Fixed |
Includes | (2) Lock Rings, (2) Sleeves |
Corrosion Resistant | Yes |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 4 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 1/4 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104246-Y)
- TRI-ARC Step Stool, Mobile, Steel, 1-Step (WLSR001163-WM)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037510)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 3/16", 1/3T WLL (1018357)
- Lockjaw Shackles