Shop All Shackles
Lockjaw
Synthetic Shackle Kit, PK2, Pin Length: 3-1/2 in
Mfr # 16-050006
Zoro # G1012920
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 23,540 lb
- Pin Length 3 1/2 in
- Shackle Material HMPE
- Overall Width 1/2 in
- Pin Diameter 1 1/2 in
Product Information
Dimensions
Pin Length | 3 1/2 in |
Overall Width | 1/2 in |
Pin Diameter | 1 1/2 in |
Bow Width | 6 in |
Overall Length | 6 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 23,540 lb |
Shackle Material | HMPE |
Breaking Strength | 70,620 lb |
Includes | (2) Lock Rings, (2) Sleeves |
Coating | Anodized |
Sleeve Material | Polyethylene |
Material | HMPE, Polyethylene |
Pin Type | Fixed |
UV Resistant | Yes |
Corrosion Resistant | Yes |
Shackle Type | Soft |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 6 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- SHOP TUFF Manual Lever Chain, 1/2 tons (STF-1010LH)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043810)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037505)
- CROSBY Shackle, 1-1/4 in., 24,000 lb. (1019597)
- Lockjaw Shackles