Shop All Shackles
Lockjaw
Synthetic Shackle Kit, PK2, Pin Length: 2-5/8 in
Mfr # 16-037510
Zoro # G1013106
product price: $6.15
/pk 2, $3.08/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 12,300 lb
- Corrosion Resistant Yes
- Bow Width 10 in
- Overall Width 3/8 in
- Pin Diameter 1 1/8 in
Product Information
Dimensions
Bow Width | 10 in |
Overall Width | 3/8 in |
Pin Diameter | 1 1/8 in |
Overall Length | 10 in |
Pin Length | 2 5/8 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 12,300 lb |
Corrosion Resistant | Yes |
Sleeve Material | Polyethylene |
Breaking Strength | 36,900 lb |
Shackle Material | HMPE |
Includes | (2) Lock Rings, (2) Sleeves |
Material | Nylon |
Shackle Type | Soft |
Coating | Anodized |
UV Resistant | Yes |
Color | Black |
Pin Type | Fixed |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 10 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0046 Solid Braid MFP Utility Rope - 5/8" x 100', Black (3008.0046)
- R&B WIRE PRODUCTS Replacement Chrome Base with Casters for 100 Series Carts (100C)
- ALL GEAR Round Braid Ppl Rope, 1/4In dia., 100ft L (AGUH14100)
- DAYTON Bottom Hook Assembly (GGS_57145)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- LOCKJAW Synthetic Shackle Kit, 12" L x 1/4" W, PK2 (16-056312)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- Lockjaw Lifting Hardware