Shop All Shackles
Lockjaw
Synthetic Shackle Kit, 8" L x 1/4" W, PK2
Mfr # 16-025008
Zoro # G1014241
product price: $6.45
/pk 2, $3.23/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,830 lb
- Sleeve Material Polyethylene
- Includes (2) Lock Rings, (2) Sleeves
- Overall Width 1/4 in
- Pin Type Fixed
Product Information
Dimensions
Overall Width | 1/4 in |
Overall Length | 8 in |
Bow Width | 8 in |
Pin Diameter | 3/4 in |
Pin Length | 2 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 5,830 lb |
Sleeve Material | Polyethylene |
Includes | (2) Lock Rings, (2) Sleeves |
Pin Type | Fixed |
Color | Black |
Coating | Anodized |
UV Resistant | Yes |
Breaking Strength | 17,490 lb |
Shackle Type | Soft |
Corrosion Resistant | Yes |
Material | Nylon |
Shackle Material | HMPE |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 8 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 1/4 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Zinc (2HDH5)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30302ZN-3RB)
- DAYTON Round Sling, Endless, 6 ft., 8400 lb. (2MJN5)
- LOCKJAW Synthetic Shackle Kit, PK2, Pin Type: Fixed (16-025004)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- LOCKJAW Synthetic Shackle Kit, 12" L x 1/4" W, PK2 (16-056312)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037510)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018552)
- Lockjaw Lifting Hardware