Shop All Shackles
Lockjaw
Synthetic Shackle Kit, 5" L x 3/8" W, PK2
Mfr # 16-037505
Zoro # G1013042
product price: $5.69
/pk 2, $2.85/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 12,300 lb
- Pin Length 2 5/8 in
- Material Nylon
- Overall Length 5 in
- Shackle Type Soft
Product Information
Dimensions
Pin Length | 2 5/8 in |
Overall Length | 5 in |
Bow Width | 5 in |
Overall Width | 3/8 in |
Pin Diameter | 1 1/8 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 12,300 lb |
Material | Nylon |
Shackle Type | Soft |
Breaking Strength | 36,900 lb |
Color | Black |
Coating | Anodized |
UV Resistant | Yes |
Corrosion Resistant | Yes |
Sleeve Material | Polyethylene |
Includes | (2) Lock Rings, (2) Sleeves |
Pin Type | Fixed |
Shackle Material | HMPE |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 5 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 8'L - 4 2' Sections (786CP34)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 3/8 (PPMR3/8)
- VESTIL Alum Gantry Crane, Pneumatic Caster, 10x12 (AHA-15-10-12-PNU)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 300 lb. (3ENW9)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- LOCKJAW Synthetic Shackle Kit, PK2, Pin Type: Fixed (16-025004)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037505)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- CAMPBELL CHAIN & FITTINGS 1" Anchor Shackle, Screw Pin, Hot Galvanized (T9641635)
- Lockjaw Lifting Hardware