Shop All Shackles
Lockjaw
Synthetic Shackle Kit, 5" L x 3/8" W, PK2
Mfr # 16-031305
Zoro # G1013252
product price: $5.15
/pk 2, $2.58/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 9,753 lb
- Pin Length 2 13/64 in
- Shackle Material HMPE
- Coating Anodized
- Pin Diameter 1 in
Product Information
Dimensions
Pin Length | 2 13/64 in |
Pin Diameter | 1 in |
Overall Width | 3/8 in |
Bow Width | 5 in |
Overall Length | 5 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 9,753 lb |
Shackle Material | HMPE |
Coating | Anodized |
Includes | (2) Lock Rings, (2) Sleeves |
Sleeve Material | Polyethylene |
Material | Nylon |
Pin Type | Fixed |
Color | Black |
Breaking Strength | 29,259 lb |
Shackle Type | Soft |
UV Resistant | Yes |
Corrosion Resistant | Yes |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 5 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (31107)
- CAMPBELL CHAIN & FITTINGS 916G Replacement Latch Kit, Zinc Plated, For Use With 828 Hooks, 3990701 (3990701)
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Chrome, 12 Pack, Black Metal (BD3920455)
- ZORO SELECT Dust Ring (D148)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- ACTEK 58 Alloy Shackle Screw Pin Type 5 Tons Wll, 60006 (60006)
- Lockjaw Lifting Hardware