Shop All Shackles
Lockjaw
Synthetic Shackle Kit, 5" L x 1/2" W, PK2
Mfr # 16-043805
Zoro # G1013322
product price: $7.39
/pk 2, $3.70/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 16,280 lb
- Overall Width 1/2 in
- Pin Diameter 1 1/4 in
- Coating Anodized
- UV Resistant Yes
Product Information
Dimensions
Overall Width | 1/2 in |
Pin Diameter | 1 1/4 in |
Bow Width | 5 in |
Overall Length | 5 in |
Pin Length | 3 in |
Details
Item | Synthetic Shackle Kit |
Working Load Limit | 16,280 lb |
Coating | Anodized |
UV Resistant | Yes |
Shackle Type | Soft |
Material | Nylon |
Shackle Material | HMPE |
Breaking Strength | 48,840 lb |
Corrosion Resistant | Yes |
Sleeve Material | Polyethylene |
Includes | (2) Lock Rings, (2) Sleeves |
Color | Black |
Pin Type | Fixed |
Compatible Shackle Type | Soft Shackles |
Description
Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 5 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- CASTERHQ Jack Caster, 3-1/2" Steel Wheel Caster (), 350 Lbs Capacity, PK4 (315JC-01)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A3E10B8C2P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031305)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031305)
- LOCKJAW Synthetic Shackle Kit, 12" L x 1/4" W, PK2 (16-056312)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- ZORO SELECT Anchor Shackle, Bolt type, 1/2" Body Size, Pin Dia.: 5/8 in (55AY27)
- Lockjaw Shackles