Shop All Shackles
Lockjaw
Soft Shackle, 8,600 lb Working Load Limit
Mfr # 17-043810
Zoro # G3302403
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 8,600 lb
- Coating Anodized
- Corrosion Resistant Yes
- Bow Width 10 in
- Pin Length 3 2/25 in
Product Information
Dimensions
Bow Width | 10 in |
Pin Length | 3 2/25 in |
Pin Diameter | 1 1/4 in |
Bar Length | 3 1/8 in |
Maximum Inside Diameter | 10 in |
Bar Diameter | 1 1/4 in |
Details
Item | Soft Shackle |
Working Load Limit | 8,600 lb |
Coating | Anodized |
Corrosion Resistant | Yes |
Shackle Material | HMPE |
Sleeve Material | Nylon |
Breaking Strength | 43,000 lbf |
UV Resistant | Yes |
Lifting Capability | For Lifting |
Rope Material | HMPE |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Cover Material | Nylon |
Description
Soft Shackle, Lifting Capability For Lifting, Working Load Limit 8,600 lb, Bar Length 3 1/8 in, Bar Diameter 1 1/4 in, Breaking Strength 43,000 lbf, Coating Type Anodized, Maximum Inside Diameter 10 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 450 lb. (26Y382)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJZ2)
- SUPERWINCH Socket Assembly (90-14140)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260008)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 1/2" Steel - 2 Ton (BTAS12)
- Lockjaw Lifting Hardware