Shop All Shackles
Lockjaw
Soft Shackle, 6,720 lb Working Load Limit
Mfr # 17-037510
Zoro # G3301441
original price:
$48.35
18% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,720 lb
- Coating Anodized
- Pin Length 2 16/25 in
- Bow Width 10 in
- Shackle Material HMPE
Product Information
Dimensions
Pin Length | 2 16/25 in |
Bow Width | 10 in |
Pin Diameter | 1 1/8 in |
Maximum Inside Diameter | 10 in |
Bar Length | 2 5/8 in |
Bar Diameter | 1 1/8 in |
Details
Item | Soft Shackle |
Working Load Limit | 6,720 lb |
Coating | Anodized |
Shackle Material | HMPE |
Sleeve Material | Nylon |
Breaking Strength | 33,600 lbf |
Corrosion Resistant | Yes |
UV Resistant | Yes |
Rope Material | HMPE |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Lifting Capability | For Lifting |
Cover Material | Nylon |
Description
Soft Shackle, Lifting Capability For Lifting, Working Load Limit 6,720 lb, Bar Length 2 5/8 in, Bar Diameter 1 1/8 in, Breaking Strength 33,600 lbf, Coating Type Anodized, Maximum Inside Diameter 10 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 11" Fixed End w/ Ratchet and Flat Hook (5002FEFH)
- KEEPER Tie-Down, Cam Buckle, 10ft x 1In, 300lb, PK4 (05105)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 325 lb. (1UHX6)
- WERNER 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1820-2EQ)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037505)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- CM Super Strong Anchor Shackle, 1 Ton, 516 In, Galvanized (M647G)
- Lockjaw Shackles