Shop All Shackles
Lockjaw
Soft Shackle, 6,720 lb Working Load Limit
Mfr # 17-037505
Zoro # G3303724
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,720 lb
- Sleeve Material Nylon
- Pin Length 2 16/25 in
- Shackle Material HMPE
- Pin Diameter 1 1/8 in
Product Information
Dimensions
Pin Length | 2 16/25 in |
Pin Diameter | 1 1/8 in |
Bow Width | 5 in |
Maximum Inside Diameter | 5 in |
Bar Diameter | 1 1/8 in |
Bar Length | 2 5/8 in |
Details
Item | Soft Shackle |
Working Load Limit | 6,720 lb |
Sleeve Material | Nylon |
Shackle Material | HMPE |
UV Resistant | Yes |
Breaking Strength | 33,600 lbf |
Coating | Anodized |
Corrosion Resistant | Yes |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Lifting Capability | For Lifting |
Rope Material | HMPE |
Cover Material | Nylon |
Description
Soft Shackle, Lifting Capability For Lifting, Working Load Limit 6,720 lb, Bar Length 2 5/8 in, Bar Diameter 1 1/8 in, Breaking Strength 33,600 lbf, Coating Type Anodized, Maximum Inside Diameter 5 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, PU Foot Pad, Black (GD-40-S-NYN-CUR-FBL)
- CASTERHQ Shopping Cart Wheel 5" (Universal) (SCW5U)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1010)
- DAYTON Festoon System Kit, C-Track, 30 Ft, Flat (7CZ30)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037510)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031305)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- PEER-LIFT Anchor Shackle, 1-3/8" Pin Diameter (8059003)
- Lockjaw Shackles