Shop All Shackles
Lockjaw
Soft Shackle, 11200 lb Working Load Limit
Mfr # 15-037510
Zoro # G1012832
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 11,200 lb
- Shackle Type Soft
- Pin Type Fixed
- Coating Anodized
- Breaking Strength 33,600 lbf
Product Information
Dimensions
Pin Length | 2 16/25 in |
Pin Diameter | 1 1/8 in |
Bow Width | 10 in |
Shackle Diameter | 3/8 in |
Bar Diameter | 1 1/8 in |
Maximum Inside Diameter | 10 in |
Bar Length | 2 5/8 in |
Details
Item | Soft Shackle |
Working Load Limit | 11,200 lb |
Shackle Type | Soft |
Pin Type | Fixed |
Coating | Anodized |
Breaking Strength | 33,600 lbf |
Sleeve Material | Nylon |
Corrosion Resistant | Yes |
UV Resistant | Yes |
Shackle Material | HMPE |
Material Thickness | 3/8 in |
Lifting Capability | Not for Lifting |
Resistance Properties | Corrosion-Resistant, UV-Resistant |
Cover Material | Nylon |
Rope Material | HMPE |
Description
Soft Shackle, Lifting Capability Not for Lifting, Working Load Limit 11,200 lb, Bar Length 2 5/8 in, Bar Diameter 1 1/8 in, Breaking Strength 33,600 lbf, Material Thickness 3/8 in, Coating Type Anodized, Maximum Inside Diameter 10 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Load Rating 120 lb. (P5S-R030G-SG5)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE2602DTX4)
- ZORO SELECT Swivel Plate Caster, 550 lb., Zinc Plated (P21S-PB050R-14)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2436A3B4B8AC2P6)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043810)
- LOCKJAW Synthetic Shackle Kit, PK2, Pin Type: Fixed (16-025004)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031305)
- LOCKJAW Soft Shackle, 6,720 lb Working Load Limit (17-037510)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018589)
- Lockjaw Lifting Hardware