Shop All Winch Cables
Lockjaw
5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver
Mfr # 22-031310
Zoro # G903546381
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 10'
- Working Load Limit 4,400 lb WLL
- Thickness 5/16 in
- Includes Replacable Chafe Sleeve
Product Information
- Brand Lockjaw
- MFR # 22-031310
- Zoro # G903546381
- UPC # 810097710313
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 10' |
Width | 0.313 |
Details
Material | HMPE |
Working Load Limit | 4,400 lb WLL |
Thickness | 5/16 in |
Includes | Replacable Chafe Sleeve |
Color | Gray |
For Use With | Winch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/4x2" Phenolic Wheel (45-DUR-0420-R)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-5)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- JR PRODUCTS JR Products GSNI-2300-90 Gas Spring - 20" EXT, 90 lbs. (GSNI-2300-90)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW 1/4 in. x 75 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250075)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 75Ft (20-0250075)
- POWERWINCH Cable 40' X 7/32" W/ Hook Galvanized (P7188800AJ)
- Lockjaw Winches & Pullers