Shop All Winch Cables
Lockjaw
1/4 in. x 75 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0250075
Zoro # G803546368
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 75'
- Working Load Limit 2,833 lb WLL
- Thickness 1/4 in
- Width 0.25
Product Information
- Brand Lockjaw
- MFR # 21-0250075
- Zoro # G803546368
- UPC # 810097710023
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 75' |
Width | 0.25 |
Details
Material | HMPE |
Working Load Limit | 2,833 lb WLL |
Thickness | 1/4 in |
Includes | Integrated Shackle |
For Use With | Winch |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Fork Pockets, for Security Cart, Blue (F89558B)
- ZORO SELECT Dock Plate, 4100 lb., 36 x 60 In. (4LGW1)
- VESTIL Bolt-On Style Guard Rail 5 Ft Orange (GR-F2R-BO-5-OR)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- Lockjaw Winches & Pullers