Shop All Winch Cables
Lockjaw
1/2 in. x 100 ft. 10,700 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0500100
Zoro # G103546372
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 100'
- Working Load Limit 10,700 lb WLL
- Thickness 1/2 in
- Width 0.5
Product Information
- Brand Lockjaw
- MFR # 21-0500100
- Zoro # G103546372
- UPC # 810097710207
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 100' |
Width | 0.5 |
Details
Material | HMPE |
Working Load Limit | 10,700 lb WLL |
Thickness | 1/2 in |
Includes | Integrated Shackle |
Color | Gray |
For Use With | Winch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 1.5 in. W X 10.3 in. L Galvanized Steel Staircase Angle (TA10Z-R)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EE1801NFX5)
- ZORO SELECT Floor Lock, Plate, 8 in. H, 4 x 4-1/2 (16LF0680)
- LIFT-ALL Roundsling, Endless, 20 ft L, 30000 lb Cap (KEN30KX20)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 75Ft (20-0250075)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- Lockjaw Winch Cables