Shop All Exit Devices
This Product is Discontinued
Lockeyusa
Rim Exit Device, Panic Bar, 33 In. W, Stainless Steel, PB1100SS (Discontinued)
Mfr # PB1100SS
Zoro # G3179017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Stainless Steel
- Weight 9 lbs
- Application Doors, Gates
Product Information
- Brand Lockeyusa
- MFR # PB1100SS
- Zoro # G3179017
- UPC # 831469004205
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Details
Finish | Stainless Steel |
Weight | 9 lbs |
Application | Doors, Gates |
Description
LockeyUSA PB1100SS Rim Style Exit Device, Exit Bar, Panic Bar, Touch Bar, Stainless Steel, Dogging, Weather Resistant, Grade 1 Certified ANSI/BHMA A156.3 Series, Complies with ANSI A117.a ADA Requirements, UL/cUL Listed, 33” Exit Device, Can Be Cut to 27”, For Door Thickness 1-3/4” Standard, Narrow Stile 2-1/2”, Compatible with LockeyUSA Panic Trims and Panic Shields, 5-Year Mechanical Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.