Shop All Door Closers
Lockeyusa
Lockey TB950 Magnum Hydraulic Hinge/Closer In One
Mfr # TB950 Magnum
Zoro # G305951943
Free Shipping & Returns
$1,518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lockeyusa
- MFR # TB950 Magnum
- Zoro # G305951943
- UPC # 831469006124
- Country of Origin United Kingdom
- Category Door Closers
Description
Lockey tb950 magnum hydraulic hinge/closer in one features: self-closing acts as hinge two speed adjustments closing & latching can be mounted on either top or bottom of gate for right or left-handed gate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P705-LU)
- PRIME-LINE Screen Frame Kit, 7/16 in. 3/4 in. x 36 in., Mill Finish 1 Kit (PL 7800)
- PAWLING Outside Corner Guard, Champagne, 9/20"W X 96"H (WC-101-0-313)
- CODEL DOORS 32" x 80" Primed White Shaker Exterior Fiberglass Door (2868RHISPSF5PSHK491610BB)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 4 (TC204-BC-DU)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-CUSH AL)
- INOX Door Closer Grade 1 Delayed Closing Action Full Cvr Aluminum (DC9016DA-AL)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (2711 X 690 GAV)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-REG AL)
- LCN Manual Hydraulic 6030 Series Concealed Closers Double Acting Closer Heavy Duty Aluminum (6031-BUMPER AL)
- Lockeyusa Door Closers & Accessories