Shop All Keyless Access Control Locks
Lockey Usa
Lockey USA SL910 SN Satin Nickel Slim Line Electronic & Mechanical Deadbolt Lock
Mfr # SL910 SN
Zoro # G303775329
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lockey Usa
- MFR # SL910 SN
- Zoro # G303775329
- UPC # 831469000696
- Country of Origin China
- Category Keyless Access Control Locks
Description
The LockeyUSA Slime Line SL910 is an Electronic/Mechanical Deadbolt Lock. This lock can take place of existing deadbolt. It has a manual drive deadbolt to save power. Also has a clutch funcation to increase security protection. It also has a keyoverride funtion that has two keys included. It automaticaly locks down when the wrong user code was entered. You can have up to 20 user codes that can be 4-10 digits. This lock has a low battery alarm and an audible key press. For internal use only.
Features- Electronic/mechanical combination deadbolt
- Manual drive deadbolt saves power
- Takes place of existing deadbolt
- Key override
- Backlit keypad
- Automatic lock-down on wrong user code entry
- Up to 20 user codes
- 4-10 digit user codes
- Low battery alarm
- Audible key press
- Reversible handing
- Clutch function to increase security protection
- Power: 3 x AAA Battery (Alkaline)
- Operations: 22,000 cycles
- Material: Zinc alloy, rubber, silicon
- Internal Dimensions: 3 1/2" L, 2 9/16" W, 1 1/4" D
- External Dimensions: 4 1/16" L x 2 3/4" W, 1 11/16" D
- Finish: Powder coated
- Low Battery: LED indicator lights with battery condition indicator
- Keyway: Kwikset
- Keys Included: 2
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Flexible Draw Latch T-Handle (S 37-10-131-10)
- MARKS USA Exit Device Trim, Medium Duty, Chrome, Grade: 1 (MESC600DT 26D)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55402C)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #150 (BULK-FG-1976)
- SECO-LARM Seco-Larm: Bluetooth Access Controller “ Proximity Reader (SLM-PR-B1124-PQ)
- HES Electronic Keyless Lock, Plastic (610)
- LOCKEY Mechanical Surface/Rim Mount Digital Keyless Combination Lock Marine Grade (C120-MG)
- KABA Kaba: Simplex 3001-55-41 Narrow Stile Pushbutton Lock Duranodic (ORB) (KABA-30015541)
- SECO-LARM FluSLM-SH-Mount Outdoor Illuminated Stand-Alone Keypad. Weather resistant and vandal resi (SLM-SK-1123-FDQ)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-01-GR01)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt (LK-2950-JB)
- Lockey Usa Keyless Access Control Locks