Shop All Gate Door Hardware
Lockey
SUMO Gravity Latch Single Sided
Mfr # SGL-SS
Zoro # G010090418
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lockey
- MFR # SGL-SS
- Zoro # G010090418
- Country of Origin United States
- Category Gate Door Hardware
Description
The LockeyUSA SUMO SGL-SS Single Sided Gravity Latch provides a heavy-duty solution for securing your gates. This pull-to-open gravity latch features an advanced unguided catching system with two independent latching hooks. The gravity latch is lightweight and allows for vertical and horizontal adjustment to fit on gates of various post lengths and gaps. The SGL-SS is quick and easy to install with just a couple brackets, a drill, and a screwdriver. If you need to change the locks, the cylinders are rekey able giving you ultimate flexibility. Dependable and suitable for nearly any gate material, this latch includes two keys to give to staff for locking up for the night or for quick access. For access on both sides of the gate, we recommend the double sided gravity latch: SGL-DS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Economy Electric Inflating Pump, Sports (EP110)
- IPOWER 3ft 6 Layer Collapsible Mesh Hydroponic Drying Rack Net w/ Clips (GLDRYRD3L6)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Orange (RL-LL-Orange)
- BILLY GOAT Throttle, For Use with 5NLG8 (840234)
- LOCKEY Double Combination Add-A-Bolt Gate Kit Black Box (GBADDABOLT-DC-KIT-AB)
- LOCKEY Gate Box For Model Number 2900/2950 Steel (GB950)
- LOCKEY TB650 Adjustable Hydraulic Gate Closer for gates 150-250 lbs., Grey (LK-TB650-G)
- LOCKEY Lockey GB-1150-Steel Steel Gate Box (GB-1150-Steel)
- LOCKEY Stainless Steel Chain Link Gate Box For 2900/2930/2950/2985 (GB2900)
- LOCKEY Lockey GB-1150-AL Aluminum Gate Box (GB-1150-AL)
- NATIONAL HARDWARE PINTLE 1.5"" ZNC PLTD 1PK (N131-409)
- Lockey Gate Door Hardware