Shop All Keyless Entry Door Handles
Lockey
Mechanical Keyless Lever Lock W/ Passage Double Combination Jet Black Marine Grade
Mfr # 2835DC-JBMG
Zoro # G408580668
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lockey
- MFR # 2835DC-JBMG
- Zoro # G408580668
- Country of Origin United States
- Category Keyless Entry Door Handles
Description
Crafted for maximum security, Lockey USA's 2835 mechanical door lock is all about safety and performance. It is designed with a programmable passcode that gives you ultimate control and peace-of-mind security. Additionally, it also features a built-in passage mode for occasions where you want to enter and exit freely without entering a punch code. The high-quality constriction of this lock makes it durable than ever so that you be worry-free for long years. With such exceptional features and high-level security, this door lock is an ideal solution for residential doors, office entry, interior doors, gates, and any vulnerable points throughout your property where you want to restrict access.
Compatible with:
Key Override System
GB2500 Gate Box
Extension Kit-2835
Adjustable Latch 2830/2835
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Lever handle on exterior and interior.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
One user code with thousands of possible combinations.
Compatible with:
Key Override System
GB2500 Gate Box
Extension Kit-2835
Adjustable Latch 2830/2835
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Lever handle on exterior and interior.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
One user code with thousands of possible combinations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 1.6mm W, PK50 (M38801.016.0081)
- ASSA ABLOY ASSA - MAX+ / Maximum+ High Security Restricted KIK Cylinder - 626 - KD Satin Chrome (ASS-R28611-626-COMP-KD)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-MLT ALM)
- ACOUSTIC CEILING PRODUCTS Grid Max 4' Main, Use With 15/16inW Grid, White - Package of 25 (210-00)
- LOCKEY Lockey: E995 Electronic Keypad Lever Lock (E995-ORB)
- LOCKEY Lockey: Digital Door Lock 1150 Heavy-Duty Lever, Marine Grade (LK-1150-MG)
- LOCKEY Lockey - 1150 - Mechanical Keypad Keyless Heavy Duty Lever Lock - Passage - Single Combination (LK-1150-ORB)
- LOCKEY Mechanical Keyless Narrow Stile Lever Lock Single Combination Satin Nickel (2985-SN)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Double Combination - Oil Rubbed Bronze (LK-2835-DC-ORB)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Oil Rubbed Bronze (285-P-ORB)
- KABA Kaba: Eplex Narrow Stile Lever Trim For Mortise Deadbolt, Schlage "C" Keyway (KABA-E3766MSNL62641)
- Lockey Door Locks and Deadbolts