Shop All Keyless Entry Door Handles
Lockey
Mechanical Keyless Lever Lock W/ Passage Double Combination Bright Chrome
Mfr # 2835DC-BC
Zoro # G808580657
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lockey
- MFR # 2835DC-BC
- Zoro # G808580657
- Country of Origin United States
- Category Keyless Entry Door Handles
Description
Crafted for maximum security, Lockey USA's 2835 mechanical door lock is all about safety and performance. It is designed with a programmable passcode that gives you ultimate control and peace-of-mind security. Additionally, it also features a built-in passage mode for occasions where you want to enter and exit freely without entering a punch code. The high-quality constriction of this lock makes it durable than ever so that you be worry-free for long years. With such exceptional features and high-level security, this door lock is an ideal solution for residential doors, office entry, interior doors, gates, and any vulnerable points throughout your property where you want to restrict access.
Compatible with:
Key Override System
GB2500 Gate Box
Extension Kit-2835
Adjustable Latch 2830/2835
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Lever handle on exterior and interior.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
One user code with thousands of possible combinations.
Compatible with:
Key Override System
GB2500 Gate Box
Extension Kit-2835
Adjustable Latch 2830/2835
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Lever handle on exterior and interior.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
One user code with thousands of possible combinations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT WL-50-C)
- SCHLAGE COMMERCIAL Mortise Lock L9010B (L9010B)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Blue (37760-0194)
- NVENT HOFFMAN Door Stop Kit, 316 Stainless Steel (ADSTOPKSS6)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Jet Black (LK-2835-JB)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Oil Rubbed Bronze (285-P-ORB)
- LOCKEY Lockey: 3835 Mechanical Keyless Passage Lever Lock (LK-3835-SC)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Double Combination - White (LK-2835-DC-WH)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Jet Black (285-P-JB)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - White (LK-2835-WH)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020M-26D-41)
- Lockey Door Locks and Deadbolts