Shop All Deadbolt Locks
Lockey
Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome
Mfr # 2210DCKO-BC
Zoro # G708567826
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lockey
- MFR # 2210DCKO-BC
- Zoro # G708567826
- Country of Origin United States
- Category Deadbolt Locks
Description
Go keyless using Lockey USA's 2210 mechanical keyless combination deadbolt lock. This lock features a heavy-duty design to withstand high traffic and tough environments. The advanced locking security ensures that you stay away from intruders all the time. Also, with the easy-to-use interface, you can change the code easily from the keypad without removing the lock case from the door. The top-class materials and mechanisms of the buttons are specifically designed with implementing the most advanced technology so that the set code cannot be identified even after many years of use, giving you maximum security and flexibility.
Compatible with:
GB2500 Gate Box
Key Override System
Extension Kit
Adjustable Deadbolt
Drive-in Deadbolt
T Cover 2500
Metal Trim Plate
Oversized Knob
Push Pull Guard
Other features:
Weather Resistant Exterior Lock Body.
For exterior And interior use.
One user code with thousands of possible combinations
Compatible with:
GB2500 Gate Box
Key Override System
Extension Kit
Adjustable Deadbolt
Drive-in Deadbolt
T Cover 2500
Metal Trim Plate
Oversized Knob
Push Pull Guard
Other features:
Weather Resistant Exterior Lock Body.
For exterior And interior use.
One user code with thousands of possible combinations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12229)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Fob with Mifare Plus, 2K Memory Black Finish (12640-P24-BK)
- MERONI UFO+ Single Lock Keyed Unique with (2) reversible keys (8086H3122B)
- FLETCHER-TERRY -Terry Push Point For Repairing or reglazing windows , 50PK (08-711)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- LOCKEY Deadbolt WiFi Smart Lock (W915)
- KENAURD Kenaurd:Dbl. Deadbolt Gold - KW1 (KDB02-PB-KW1)
- WESLOCK Square SGL CYL DBolt ADJ Latch Round Corner Full Lip stk Bright Chrome (00771-6-6FR22)
- SCHLAGE Double Cylinder Mortise Deadlock, Satin Chrome (L9462P 626)
- TELL Single Cylinder Grade 2 Deadbolt, Interchangeable Core, Stainless Steel (DB2060-IC-32D)
- BALDWIN RESERVE Baldwin Reserve SCTRD112S Single Cylinde (SC.TRD.112.S)
- Lockey Deadbolt Locks