Shop All Deadbolt Locks
Lockey
Deadbolt WiFi Smart Lock
Mfr # W915
Zoro # G508567835
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lockey
- MFR # W915
- Zoro # G508567835
- Country of Origin United States
- Category Deadbolt Locks
Description
The LockeyUSA W915 is a perfect deadbolt solution for residential homes, rentals and vacation properties, including short term rentals like Airbnb homes and VRBO properties. Built-in WiFi on the W915 gives you the ability to lock and unlock from anywhere. Through the app and website, add new users, add temporary codes for certain times, audit who is using the lock and so much more remotely. The W915 electronic WiFi combination deadbolt door lock fits standard doors, 1-3/8 to 2 thick, and can be installed on any door with an existing 2-1/8 prep without drilling. From the exterior, the lock is opened with an easily customizable 4 to 10-digit user code up to 3500 user codes can be programmed at once. From the inside, the lock is free passage opened with a thumb turn. Adjustable for a 2-3/8 or 2-3/4 backset.
Other features:
Utilize temporary codes for guests or visitor management.
Lock requires a monthly subscription to take advantage of all WiFi capabilities.
Other features:
Utilize temporary codes for guests or visitor management.
Lock requires a monthly subscription to take advantage of all WiFi capabilities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- HALTEC O-Ring 32 Earth Mover 2 Pk (OR-325-T)
- GREENGRASS N273-904 3 x 3 in. Plain Steel Weldable Door Hinge (GR843999)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8241.044)
- SCHLAGE Grade 1, Single Cyl Classroom, FSIC Less Core, US4, Rectangle Stk (B663J 606)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D CS)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8231.060.PAT)
- DEGUARD Double Cylinder Deadbolt Grade 2 Satin Chrome Schlage (26D) (DG2DB02-26D-SC)
- Lockey Door Locks and Deadbolts