Shop All Cam Locks
Lock Of America
Push Lock Keyed Alike
Mfr # 3400KA
Zoro # G0447675
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-1/8"
- Key Type Alike
- Finish Body - Unfinished Zinc Die Cast
- Material Steel
- Opens With Key
Product Information
- Brand Lock Of America
- MFR # 3400KA
- Zoro # G0447675
- Country of Origin United States
- Category Cam Locks
Details
For Door Thickness (In.) | 1-1/8" |
Item | Push Lock Keyed Alike #0205 |
Key Type | Alike |
Finish | Body - Unfinished Zinc Die Cast |
Material | Steel |
Opens With | Key |
Number of Keys | 2 |
Key Number | 205 |
Type | 3400 Push Lock Keyed Alike #0205 |
Max. Latching Distance (In.) | 15/32 in |
Includes | 2 Bolts, 2 Nuts, Locking Plate |
Description
Push Lock Keyed Alike #0205, 3400 Push Lock Keyed Alike #0205, Body - Unfinished Zinc Die Cast Finish, Mounting Hole Dia. 4/47 In., Head Dia. 11/25 In., Max. Latching Distance 15/32 In., For Door Thickness 1 1/8 In., Unlock Turn Direction Right, Unlocking Radius 90 Deg., Number of Pins 4, Key Number 205, Includes 2 Bolts and 2 Nuts, Locking Plate, Key Type Double Sided Grooved Cut Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (1WAN2)
- ILCO Ilco: Key Blank, X274-HN3, NP (ILCO-X274)
- STERLING SEAL & SUPPLY 132 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A132X500)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- LOCK OF AMERICA Push Lock Master, 3400 Push Locks Master (3400MK)
- LOCK OF AMERICA Key Blank, Push Locks (8TS-B)
- FROST KING MAGN COVER WHT 8X15"" 3PK (MC815/3)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 17/32 in (1XTA5)
- COMPONENT HARDWARE Desk T-Bolt, Stainless Steel, Faced Metal (P11-0480)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C280CB)
- COMPX TIMBERLINE Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in (C169CB)
- Lock Of America Cam Locks