Shop All Flexible Hose Systems
Loc-Line
Vacuum Hose Slide Valve
Mfr # 81208
Zoro # G0863213
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- For Use With Loc-Line Vacuum Hose
- Includes Slide Valve
- Size 2-1/2 in
Product Information
- Brand Loc-Line
- MFR # 81208
- Zoro # G0863213
- UPC # 662633812087
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 2-1/2 in |
Connection Thread Size | 2-1/2" |
Non-Threaded Connection Diameter | 2 1/2 in |
Details
Item | Vacuum Hose Slide Valve |
Material of Construction | Acetal Copolymer |
For Use With | Loc-Line Vacuum Hose |
Includes | Slide Valve |
Product Type | Vacuum Hose Slide Valve |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Vacuum Hose Slide Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size 2-1/2 In., Product Type Vacuum Hose Slide Valve, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, Includes Slide Valve, For Use With Loc-Line Vacuum Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- RULAND Shaft Collar, Alum, 2 pcs, 1/4in Bore Dia. (ENSP25-4-A)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- LOC-LINE Magnetic Base, Black, 1/2" (51846-BLK)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK20 (59884)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- LOC-LINE Hose Coil, 3/4In, 50 Ft. (69541)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK180 (89220)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- LOC-LINE Round Nozzle, Gray, 1/2", PK50 (59863-G)
- Loc-Line Flexible Hose Systems