Shop All Flexible Hose Systems
Loc-Line
Vacuum Hose Segment Pack, 2 1/2 Dia, PK9
Mfr # 81201
Zoro # G0503072
original price:
$15.59
5% off
new price: $14.79
/pk 9, $1.64/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 2 1/2 in Vacuum Hose
- Product Type Hose Segments
- Connection Diameter 2 1/2 in
Product Information
- Brand Loc-Line
- MFR # 81201
- Zoro # G0503072
- UPC # 662633812018
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Connection Diameter | 2 1/2 in |
Hose Length - Maximum | 1 ft |
Pre-Assembled Segment Length | 1 ft |
Details
Item | Vacuum Hose Segment Pack |
Material of Construction | Acetal Copolymer |
For Use With | 2 1/2 in Vacuum Hose |
Product Type | Hose Segments |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal Copolymer |
Description
Vacuum Hose Segment Pack, Connection Diameter 2 1/2 in, Pre-Assembled Segment Length 1 ft, Hose Length - Maximum 1 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Hose Segments, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes -, For Use With 2 1/2 in Vacuum Hose, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- COILHOSE PNEUMATICS Regulator 1/4" (CO 8802)
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- DYNA-CON Swivel, Air Tool (190012)
- LOC-LINE BSPT Connector, 1/4In, PK50 (49438)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- LOC-LINE Acid Resist Y Fitting, 1/4In, PK20 (46428)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK18 (81302as)
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- Loc-Line Flexible Hose Systems