Shop All Flexible Hose Systems
Loc-Line
Vacuum Hose Adapter
Mfr # 81210
Zoro # G1920107
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 2.5 in Loc-Line Systems
- Product Type Vacuum Hose Adapter
- Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Product Information
- Brand Loc-Line
- MFR # 81210
- Zoro # G1920107
- UPC # 662633812100
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
End 1 Non-Threaded Diameter | 2 in |
End 2 Non-Threaded Diameter | 2 1/2 in |
Details
Item | Vacuum Hose Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 2.5 in Loc-Line Systems |
Product Type | Vacuum Hose Adapter |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Vacuum Hose Adapter, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 2 in, End 2 Non-Threaded Diameter 2 1/2 in, End 2 Thread Size Not Applicable, Product Type Vacuum Hose Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 2.5 in Loc-Line Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke, 2 Rod (288459)
- CLIMAX METAL PRODUCTS 3/4" X 1/2" ID 2Pc Kw Recessed Screw Coup, Stl, Bo (2CC-075-050-KW)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (BL6505V1)
- INGERSOLL-RAND Auxiliary Valve, Ingersoll Rand (49816283)
- LOC-LINE Male NPT Valve, Black, 3/4", PK10 (69556-BLK)
- LOC-LINE Elbow Fitting, 1/4 In, PK20 (49435)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72019)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- LOC-LINE Male NPT Valve, 1/2 In, PK2 (32092)
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- LOC-LINE Hose Sample Kit, Flex Hose System, 1/4 in Hose Inside Dia, Acetal Copolymer (40413)
- Loc-Line Flexible Hose Systems