Shop All Flexible Hose Systems
Loc-Line
Vac Hose Segment Pack, Anti Static, PK9
Mfr # 81301as
Zoro # G2582212
original price:
$18.59
5% off
new price: $17.49
/pk 9, $1.94/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Type Antistatic
- For Use With 2 1/2 in Hose (Anti-Static), 2 1/2 in Loc-Line (Anti-Static), 2 1/2 in Vacuum Anti-Static
- Size 1 Foot
Product Information
- Brand Loc-Line
- MFR # 81301as
- Zoro # G2582212
- UPC # 662633813015
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 1 Foot |
Hose Length - Maximum | 1 ft |
Connection Diameter | 2 1/2 in |
Details
Item | Vacuum Hose Segment Pack |
Material of Construction | Acetal Copolymer |
Type | Antistatic |
For Use With | 2 1/2 in Hose (Anti-Static), 2 1/2 in Loc-Line (Anti-Static), 2 1/2 in Vacuum Anti-Static |
Product Type | Hose Segments |
Resistance Properties | Antistatic, Corrosion Resistant, Water Resistant |
Material | Acetal Copolymer |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Vacuum Hose Segment Pack, Connection Diameter 2 1/2 in, Hose Length - Maximum 1 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Hose Segments, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Acetal Copolymer, For Use With 2 1/2 in Hose (Anti-Static), 2 1/2 in Loc-Line (Anti-Static), 2 1/2 in Vacuum Anti-Static, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Coil 3/4" ID x 50' 3/4" MPT Swivel (CO N34-50B)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Straight Flow Nozzle, PK2 (51848)
- LOC-LINE Nozzle, Round, 1/16, Pk4 (41402)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- LOC-LINE Male NPT Valve, Gray, 1/4", PK10 (29452-G)
- LOC-LINE Round Nozzle, Black, 1/8", PK50 (49423-BLK)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- Loc-Line Flexible Hose Systems