Shop All Flexible Hose Systems
Loc-Line
T Fitting, 1/4In, PK20
Mfr # 49436
Zoro # G8125555
product price: $45.29
/pk 20, $2.26/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
- Product Type T Fitting
Product Information
- Brand Loc-Line
- MFR # 49436
- Zoro # G8125555
- UPC # 662633494368
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Mounting Hole Diameter | 1/8 in |
Overall Height | 1 1/4 in |
Connection Diameter | 1/4 in |
Overall Width | 1 3/8 in |
Details
Item | T Fitting |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | T Fitting |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Acetal |
Description
T Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type T Fitting, Mounting Hole Diameter 1/8 in, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 3/8 in, Overall Height 1 1/4 in, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-RAM QUICK CONNECT NIPPLE (UN140-421F)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Hytrel (L090H)
- BREEZE Hose Clamp, HD, SAE 28,410SS, PK10 (200 28 H)
- LOC-LINE Straight Flow Nozzle, PK2 (41489)
- LOC-LINE Elbow Fitting, Pk2 (41415)
- LOC-LINE Quick Set Shield Kit (60527)
- LOC-LINE NPT Connector, 3/4In, PK50 (69545)
- LOC-LINE Nozzle, XR Style, 0.062in.dia, PK10 (79081)
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89224)
- Loc-Line Flexible Hose Systems