Shop All Flexible Hose Systems
Loc-Line
T Fitting, 1/4 In, PK2
Mfr # 41416
Zoro # G1314327
product price: $6.49
/pk 2, $3.25/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Product Type T Fitting
- Mounting Hole Diameter 1/8 in
Product Information
- Brand Loc-Line
- MFR # 41416
- Zoro # G1314327
- UPC # 662633414168
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Mounting Hole Diameter | 1/8 in |
Connection Diameter | 1/4 in |
Details
Item | T Fitting |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Product Type | T Fitting |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Acetal |
Description
T Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type T Fitting, Mounting Hole Diameter 1/8 in, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, Includes -, For Use With 1/4 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- GATES Synchro-Power Polyurethane Belts, T5-610-20 (T5-610-20)
- BANDO Ds8M-2000 Timing Belt, 500-Ds8M-2000 (500-DS8M-2000)
- LOC-LINE Spray Bar Nozzle, 1/2 In, PK2 (51831)
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- LOC-LINE Y Fitting, Gray, 3/4", PK20 (69551-G)
- LOC-LINE Magnetic Base, Black, 1/2" (51846-BLK)
- LOC-LINE Reducer, Y, Pk2 (51822)
- LOC-LINE Swivel Nozzle 60, Black, 1/4", PK20 (49450-BLK)
- LOC-LINE Flex Hose Nozzle, 1/4 In, 90 Deg, PK4 (41470)
- Loc-Line Flexible Hose Systems