Shop All Flexible Hose Systems
Loc-Line
Swivel Nozzle 75, 2 1/2In, PK20
Mfr # 59895
Zoro # G8319972
product price: $78.49
/pk 20, $3.92/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line System
- Max. Pressure (PSI) 20-30
- Includes (20) Swivel Nozzles
Product Information
- Brand Loc-Line
- MFR # 59895
- Zoro # G8319972
- UPC # 662633598950
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 20 holes x .075 dia |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.08 in |
Details
Item | Swivel Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line System |
Max. Pressure (PSI) | 20-30 |
Includes | (20) Swivel Nozzles |
Product Type | Swivel Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Color | Orange |
Description
Swivel Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Swivel Nozzle, Hole Diameter 0.08 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (20) Swivel Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (6002ZZ)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 3/4"L (398-1)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 5/8" (235127)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE015CD1, Return Line, 10 micron, Outside-In (MF0062273)
- LOC-LINE Flare Nut Adapter, Gray, 3/8", PK20 (49432-G)
- LOC-LINE Double Socket, Black, 1/4", PK20 (49429-BLK)
- LOC-LINE Replacement Shield, 8.5x12 In, For 3P836 (60530)
- LOC-LINE Elbow Fitting, Pk2 (51824)
- LOC-LINE Hose Segment, 1/4 In Dia, 25 ft (49420)
- LOC-LINE Hose Segments, Black, 1/4", 25ft., 55Pcs (49420-BLK)
- LOC-LINE Nozzle, Swivel, 1/4, Pk2 (41482)
- Loc-Line Flexible Hose Systems