Shop All Flexible Hose Systems
Loc-Line
Swivel Nozzle 40, Acid Resistant, PK2
Mfr # 45481
Zoro # G0857954
product price: $10.99
/pk 2, $5.50/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- Includes (2) Swivel Nozzles
- For Use With 1/4 in Flex Hose Systems
Product Information
- Brand Loc-Line
- MFR # 45481
- Zoro # G0857954
- UPC # 662633454812
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Swivel Nozzle |
Material of Construction | Polyester |
Type | Acid Resistant |
Includes | (2) Swivel Nozzles |
For Use With | 1/4 in Flex Hose Systems |
Product Type | Swivel Nozzle |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Color | Yellow |
Body Material | Polyester |
Pressure Rating - Maximum | 110 psi |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Tip Material | Polyester |
Temperature Rating - Maximum | 170 Degrees F |
Description
Swivel Nozzle, Pressure Rating - Maximum 110 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Swivel Nozzle, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes (2) Swivel Nozzles, For Use With 1/4 in Flex Hose Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-1/8 In, Steel (2C-212)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02525-150-G)
- LOC-LINE Swivel Nozzle 60, Black, 1/4", PK20 (49450-BLK)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- LOC-LINE Flex Hose Double Socket, PK4 (61514)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- LOC-LINE NPT Connector, Black, 3/8", PK50 (59864-BLK)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- LOC-LINE Hose, Gray, 1/2", 5ft., Coil (59859-G)
- Loc-Line Flexible Hose Systems