Shop All Flexible Hose Systems
Loc-Line
Spherical Coolant Port Adapter, PK2
Mfr # 41743
Zoro # G5912039
product price: $13.19
/pk 2, $6.60/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.25 in
- Reach 0.9 in
- Material of Construction Brass
- Swing 42 Degrees
Product Information
- Brand Loc-Line
- MFR # 41743
- Zoro # G5912039
- UPC # 662633417435
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.25 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Non-Threaded Diameter | 14 mm |
Details
Item | Ball Adapter |
Reach | 0.9 in |
Material of Construction | Brass |
Swing | 42 Degrees |
Includes | 14mm x 1/4 in Ball Adapter |
Available In | Brass |
For Use With | 1/4 in Loc-Line Hose or Nozzle |
Max. Pressure (PSI) | 110 psi |
Product Type | Ball Adapter |
Pressure Rating - Maximum | 110 psi |
Material | Brass |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter 14 mm, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Hose or Nozzle, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 42in PL, T84 (420H150)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 0.866 Shaftdia (C193M-22)
- DIXON K-Series F, ORB 1-1/16", Coupler 3/4", ST (6KOF6)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1888M (1888M)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79025)
- LOC-LINE NPT Connector, Black, 3/4", PK50 (69545-BLK)
- LOC-LINE Nozzle, CT Style, 0.062in.dia, PK2 (72010)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79023)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56805)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- LOC-LINE Nozzle Kit, 0.160" Hole dia. (42400)
- Loc-Line Flexible Hose Systems