Shop All Flexible Hose Systems
Loc-Line
Spherical Coolant Port Adapter, PK2
Mfr # 41741
Zoro # G5923659
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.25 in
- Reach 0.9 in
- Material of Construction Brass
- Available In Brass
Product Information
- Brand Loc-Line
- MFR # 41741
- Zoro # G5923659
- UPC # 662633417411
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.25 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Non-Threaded Diameter | 12 mm |
Details
Item | Ball Adapter |
Reach | 0.9 in |
Material of Construction | Brass |
Available In | Brass |
For Use With | 1/4 in Loc-Line Hose or Nozzle |
Includes | 12mm x 1/4 in Ball Adapter |
Swing | 42 Degrees |
Max. Pressure (PSI) | 110 psi |
Product Type | Ball Adapter |
Material | Brass |
Pressure Rating - Maximum | 110 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter 12 mm, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Hose or Nozzle, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L230 (3L230)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931886, Pressure Line, 74 micron, Outside-In (MF0575919)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod. (297076)
- LOC-LINE NPT Connector, Black, 3/8", PK50 (59864-BLK)
- LOC-LINE Straight Flow Nozzle, Gray, 1", PK20 (49456-G)
- LOC-LINE Spray Bar Nozzle, 1/2 In, PK2 (51831)
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41496)
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- Loc-Line Flexible Hose Systems