Shop All Flexible Hose Systems
Loc-Line
Spherical Coolant Port Adapter, PK10
Mfr # 49496
Zoro # G5921087
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.25 in
- Thread Size 1/8"
- Reach 0.45 in
- Material of Construction Brass
Product Information
- Brand Loc-Line
- MFR # 49496
- Zoro # G5921087
- UPC # 662633494962
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.25 in |
Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
End 1 Non-Threaded Diameter | 15 mm |
Details
Item | Ball Adapter |
Reach | 0.45 in |
Material of Construction | Brass |
Type | NPT |
Available In | Brass |
Swing | 42 Degrees |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 110 psi |
Includes | 15mm x 1/8 in Ball Adapter |
Product Type | Ball Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
End 2 Thread Type | NPT |
Material | Brass |
Description
Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter 15 mm, End 2 Thread Type NPT, End 2 Thread Size 1/8 In., Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Systems, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 20mm Bore (6304LLUC3/L627)
- GATES PowerGrip GT3 Belts - 2M and 3M, 375-3MGT-09 (375-3MGT-09)
- D&D 42" Outside Length, 3/8" Top Width, 1 Ribs (3L420)
- NORD AC Gearmotor, 1,682.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 33.84)
- LOC-LINE Extended Elbows, Black, 1/4", PK20 (49457-BLK)
- LOC-LINE Quick Set Shield Kit (60527)
- LOC-LINE Male NPT Valve, Black, 1/2", PK10 (39852-BLK)
- LOC-LINE Straight Flow Nozzle, 1 1/4In, PK20 (59897)
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- LOC-LINE Flat Slot 80 Nozzle, PK4 (51840)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- Loc-Line Flexible Hose Systems