Shop All Flexible Hose Systems
Loc-Line
Shield Mounting Elbow, 3/4In, PK2
Mfr # 60531
Zoro # G7518384
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Flex Hose Systems
- Max. Pressure (PSI) 10-20
- Includes (2) Mounting Elbows, (2) Screws, (2) Washers
Product Information
- Brand Loc-Line
- MFR # 60531
- Zoro # G7518384
- UPC # 662633605313
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 1 5/8 in |
Details
Item | Shield Mounting Elbow |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Flex Hose Systems |
Max. Pressure (PSI) | 10-20 |
Includes | (2) Mounting Elbows, (2) Screws, (2) Washers |
Product Type | Shield Mounting Elbow |
Material | Acetal Copolymer |
Description
Shield Mounting Elbow, Product Type Shield Mounting Elbow, Mounting Hole Diameter 1/4 in, Overall Diameter Not Applicable, Overall Width 1 5/8 in, Overall Height Not Applicable, Material Acetal Copolymer, Includes (2) Mounting Elbows, (2) Screws, (2) Washers, For Use With 3/4 in Flex Hose Systems, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Cutting Edge, 5-1/4" H, 66"L, 1-1/2"W, Black (78516)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- ARO Valve, Air, Limit, Cw (400-1-A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.15 in OD (581B)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 (29454-G)
- LOC-LINE Flex Hose Flare Nozzle, 1/4 In, PK2 (45407)
- LOC-LINE NPT Connector, Black, 3/8", PK50 (59864-BLK)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/16 In, PK4 (45402)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89227)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- Loc-Line Flexible Hose Systems