Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 4 1/2In, PK10
Mfr # 89323AS
Zoro # G8117444
product price: $49.29
/pk 10, $4.93/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 9-12
- For Use With 2-1/2 in Vacuum Hose Systems
- Includes (10) Anti-Static Round Nozzles
Product Information
- Brand Loc-Line
- MFR # 89323AS
- Zoro # G8117444
- UPC # 662633893239
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 4-1/2 in Round Opening |
Non-Threaded Connection Diameter | 2 1/2 in |
Hole Diameter | 2.53 in |
Details
Item | Round Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 9-12 |
For Use With | 2-1/2 in Vacuum Hose Systems |
Includes | (10) Anti-Static Round Nozzles |
Product Type | Round Nozzle |
Body Material | Acetal Copolymer |
Temperature Rating - Maximum | 170 Degrees F |
Color | Black |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal Copolymer |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 2.53 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal Copolymer, Reach Not Applicable, Body Material Acetal Copolymer, Includes (10) Anti-Static Round Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fastener (33-0197)
- DOTCO Oil-Less Rotor Blade, Replacement (2906)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod. (297085)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72071)
- LOC-LINE Male NPT Valve, Gray, 1/2", PK10 (39852-G)
- LOC-LINE Flat 7 Hole Nozzle, PK4 (51843)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE Connector, 3/8 In, Pk4 (51804)
- LOC-LINE Female NPT Valve, Black, 1/2", PK10 (39853-BLK)
- LOC-LINE NPT Connector, Black, 3/4", PK50 (69545-BLK)
- Loc-Line Flexible Hose Systems