Shop All Flexible Hose Systems
Loc-Line
Round Nozzle, 0.160" Hole dia., PK10
Mfr # 49487
Zoro # G0958470
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.16 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
Product Information
- Brand Loc-Line
- MFR # 49487
- Zoro # G0958470
- UPC # 662633494870
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.16 in |
Thread Size | 1/4" |
Hole Diameter | 0.16 in |
Connection Thread Size | 1/4" |
Non-Threaded Connection Diameter | 1/4 in |
Description
Round Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Product Type Round Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC ADAPTER GREASE GUN DRILL (AOADG100)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E541)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 4500 psi (H28008-250R)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- LOC-LINE Hose, Black, 3/4", 50ft., Coil (69541-BLK)
- LOC-LINE Swivel Nozzle 60, Black, 1/4", PK20 (49450-BLK)
- LOC-LINE Round Nozzle, Gray, 1/4", PK50 (49424-G)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- Loc-Line Flexible Hose Systems