Shop All Flexible Hose Systems
Loc-Line
Rectangular Nozzle, 6 x 3 1/2In, PK10
Mfr # 89324AS
Zoro # G8126106
product price: $54.29
/pk 10, $5.43/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Type Antistatic
- For Use With 2-1/2 in Vacuum Hose Systems
- Max. Pressure (PSI) 9-12
Product Information
- Brand Loc-Line
- MFR # 89324AS
- Zoro # G8126106
- UPC # 662633893246
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 3-1/2 x 6 in Rectangular opening |
Hole Diameter | 2.53 in |
Non-Threaded Connection Diameter | 2 1/2 in |
Details
Item | Rectangular Nozzle |
Material of Construction | Acetal Copolymer |
Type | Antistatic |
For Use With | 2-1/2 in Vacuum Hose Systems |
Max. Pressure (PSI) | 9-12 |
Includes | (10) Anti-Static Rectangular Nozzles |
Product Type | Rectangular Nozzle |
Body Material | Acetal Copolymer |
Color | Black |
Temperature Rating - Maximum | 170 Degrees F |
Tip Material | Acetal Copolymer |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Rectangular Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Product Type Rectangular Nozzle, Hole Diameter 2.53 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal Copolymer, Reach Not Applicable, Body Material Acetal Copolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU41)
- PERFORMANCE TOOL 70-Pc Grease Fitting Assortment, W5215 (W5215)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 15.00 in OD (5V1504)
- LOC-LINE Connectors, Acid Resistant, 1/8 NPT, PK4 (45405)
- LOC-LINE Anti-Static Vacuum Hose Component, 20 Ft. (89320AS)
- LOC-LINE Valve, Inline, Pk2 (32094)
- LOC-LINE Flex Hose Round Nozzle, 5/8 In, PK4 (61503)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- LOC-LINE Hose, Gray, 1/2", 5ft., Coil (59859-G)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- Loc-Line Flexible Hose Systems