Shop All Flexible Hose Systems
Loc-Line
Plier, Hose Assembly
Mfr # 78002
Zoro # G3185567
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Product Type Assembly Pliers
- Material Acetal Copolymer
- Compatible Product Type 1/2 in Flex Hose Systems
Product Information
- Brand Loc-Line
- MFR # 78002
- Zoro # G3185567
- UPC # 662633780027
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Compatible Hose Inside Diameter | 1/2 in |
Details
Item | Assembly Pliers |
Material of Construction | Acetal Copolymer |
Product Type | Assembly Pliers |
Material | Acetal Copolymer |
Compatible Product Type | 1/2 in Flex Hose Systems |
Color | Blue |
Description
Assembly Pliers, Compatible Hose Inside Diameter 1/2 in, Compatible Product Type 1/2 in Flex Hose Systems, Product Type Assembly Pliers, Material Acetal Copolymer, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS #12 SAE In-Line Relief Valve 30 GPM (HRV07516)
- PREVOST High Flow Coupler, 1/2" MNPT (ERC 071253)
- LEGACY HOSE SPLICER 3/8 FLEXILLA REUSABLE (LMRP901375)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- LOC-LINE Hose, 1/2", 5ft., Coil (59859)
- LOC-LINE Flex Hose Segments, PK54 (69540)
- LOC-LINE Flat Slot 60 Nozzle , PK4 (41484)
- LOC-LINE In-Line Slide Valve, 2 1/2In, PK10 (89328AS)
- LOC-LINE Hose Segment, Dia 1/2 In, 25 ft (59860)
- LOC-LINE 50 Ft. Coil Hose, 1/2 Inch (59861)
- Loc-Line Flexible Hose Systems