Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.160in.dia, PK10
Mfr # 79025
Zoro # G0063248
product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/8"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Product Information
- Brand Loc-Line
- MFR # 79025
- Zoro # G0063248
- UPC # 662633790255
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/8" |
Connection Thread Size | 1/8" |
Hole Diameter | 0.16 in |
Details
Item | CT Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 72 Degrees |
Available In | Black, Blue/Orange, Gray |
Max. Pressure (PSI) | 1,000 psi |
Includes | Adjustment Lever |
Product Type | CT Style Nozzle |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Temperature Rating - Maximum | 115 Degrees F |
Body Material | Acetal |
Connection Type | Threaded |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Swing Angle - Maximum | 72 Degrees |
Pressure Rating - Maximum | 1,000 psi |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FRANKLIN 1507066, Pressure Line, 10 micron, Outside-In (MF0059662)
- APACHE Apache CP1199 2-3/4" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029145)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- EAGLE BELTING Round Belt, Solid, 1/2 In, Polyurethane (1032016)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- LOC-LINE Acid Resist Nozzle, 1/16In, PK50 (46422)
- LOC-LINE Y Fitting, Pk2 (41408)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- LOC-LINE 90 Degree Round Nozzle, 1/16In, PK20 (49439)
- Loc-Line Flexible Hose Systems